SKU:
UPW9635429X
MPN:
RV10204-44
£67.49
Ex VAT
£80.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The Grant high-top safety trainers redefine work footwear, offering an ultra-light and protective solution for both men and women. Using lightweight aluminium impact protection and water-repellent materials, these trainers excel in diverse settings, including temperatures ≤ 10°C, where the non-slip sole ensures stability.
Features and Benefits
• Nubuck-effect, water-repellent microfibre upper for durability and protection
• Save & Flex® Air midsole for optimal comfort and safety
• WingTex® breathable air tunnel lining for all-day cooling
• Airtoe® Aluminium toe cap for lightweight and robust protection
• New generation anti-abrasion, anti-oil, and anti-static PU compound innersole for added durability
Typical Applications
• Trades
• Warehouse and distribution
• Cold working environments
Standards
• EN ISO 20345:2011 S3 CI ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | U Power |
Closure Type | Laces |
Colour | Black |
EAN | 8033546509692 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | RV10204-44 |
Product Type | Metal Safety Trainers |
Resistance Features | Alkali-Resistant Anti-Static Fuel-Resistant Oil-Resistant Perforation-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Grant |
Shoe Size | 10 |
Shoe Style | Hi-Top |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microfibre |
Vegan | No |
Water Resistant | WR |