SKU:
HIM9631506K
MPN:
5125
£51.99
Ex VAT
£62.39
Inc VAT
2 Variations Available
Product Details
Product Specification
The 'Iconic' skater style safety trainers have a steel midsole to prevent sharp object penetration, making them ideally suited to building sites and where metal swarf is present on floors. The shoes normally allows walking on hot surfaces up to 300°C.
SBP classified. Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Himalayan |
Closure Type | Laces |
Colour | Black |
EAN | 5055286132421 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 5125 |
Product Type | Metal Safety Trainers |
Resistance Features | Heat-Resistant Puncture-Resistant |
Safety Classification | SBP |
Series | Iconic |
Shoe Size | 6 |
Shoe Style | Skater |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Standards Met | EN ISO 20344:2004/A1:2007 (5.18) EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |