noscriptU Power Linkin Unisex Safety Trainers, Size 11, Black, Suede Upper, Aluminium Toe Cap, S3, EN ISO 20345:2011 LINKIN | Cromwell Tools

U Power

Linkin Unisex Safety Trainers, Size 11, Black, Suede Upper, Aluminium Toe Cap, S3, EN ISO 20345:2011

SKU:

UPW9631255K

MPN:

LINKIN

£82.49

Ex VAT

£98.99

Inc VAT

OUT OF STOCK

    Product Details

    LINKIN
    S3 SRC
    Water resistant, breathable New Safety Dry leather trainer, WingTex air tunnel lining, AirToe composite toecap with breathable membrane, Save & Flex PLUS pierce resistant composite midsole, Polysoft breathable & antibacterial footbed, Sole consisting of soft E-TPU Infinergy foam, Antistatic, oil resistant and antislip, Natural confort 11 Mondopoint


    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    U Power

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    Product Type

    Metal Safety Trainers

    Resistance Features

    Anti-Static Oil-Resistant Puncture-Resistant Water-Resistant

    Safety Classification

    S3

    Series

    Linkin

    Shoe Size

    11

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Toe Cap Material

    Aluminium

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Suede

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No