SKU:
UPW9631255C
MPN:
LINKIN
£82.49
Ex VAT
£98.99
Inc VAT
11 Variations Available
Product Details
Product Specification
LINKIN
S3 SRC
Water resistant, breathable New Safety Dry leather trainer, WingTex air tunnel lining, AirToe composite toecap with breathable membrane, Save & Flex PLUS pierce resistant composite midsole, Polysoft breathable & antibacterial footbed, Sole consisting of soft E-TPU Infinergy foam, Antistatic, oil resistant and antislip, Natural confort 11 Mondopoint
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | U Power |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Oil-Resistant Puncture-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Linkin |
Shoe Size | 4 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Suede |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |