SKU:
CTL9634170Q
MPN:
LT78P
£22.79
Ex VAT
£27.35
Inc VAT
7 Variations Available
Product Details
Product Specification
LT78P
200 Joule steel toe cap
Comfort lining & footbed
Padded tongue
SB SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | (Unbranded) |
Closure Type | Laces |
Colour | Grey Pink |
ECLASS Code | 40011301 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Product Type | Metal Safety Trainers |
Resistance Features | Slip-Resistant |
Safety Classification | SB |
Series | LT78P |
Shoe Size | 9 |
Slip Resistance Rating | SRA |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Nylon Suede |
Vegan | No |
Wide Fitting | No |