SKU:
ERO9637111K
MPN:
710
£53.99
Ex VAT
£64.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Safety basic, manufactured to EN345. Goodyear welt construction, featuring 'Flexi-welt' ultra flexible and lightweight sole for added comfort and wearability, resistant to oils, acids, alkalis and heat to 300°C. 200 joules toe protection. Gel insole.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Eurotec Worktough |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011301 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 710 |
Product Type | Metal Safety Trainers |
Resistance Features | Chemical-Resistant Heat-Resistant Oil-Resistant |
Safety Classification | SB |
Shoe Size | 11 |
Shoe Style | Athletic |
Slip Resistance Rating | SRA |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2004 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |