SKU:
BMT9637505N
MPN:
ST281B
£31.49
Ex VAT
£37.79
Inc VAT
9 Variations Available
Product Details
Product Specification
ST281
Black Slip Resistant to SRC
Full Grain Nubuck Leather Upper
Comfort Mesh Lining & Footbed
Padded Tongue
200 Joule Steel Toe Cap
Lightweight Rubber/EVA Sole
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | (Unbranded) |
Closure Type | Laces |
Colour | White |
EAN | 5060545912928 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Product Type | Metal Safety Trainers |
Resistance Features | Impact-Resistant |
Safety Classification | SB |
Series | Monterey |
Shoe Size | 9 |
Shoe Style | Hi-Top |
Slip Resistance Rating | SRC |
Sole Material | EVA |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |