SKU:
UPW9635722K
MPN:
NEROGRIP
£95.99
Ex VAT
£115.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Casual look safety trainers, provide full S3 safety and enhanced grip on wet or slippery surfaces. Full grain leather safety shoe from SK Grip
Dual density anti-slip polyurethane sole
Resistant to oils, petrol, alkalis
Air toe composite breathable toe cap and non metallic mid sole
Full length padded Techno Dry footbed
Conforms to EN345 S3
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | U Power |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011301 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Product Type | Composite Safety Trainers |
Resistance Features | Alkali-Resistant Fuel-Resistant Oil-Resistant Perforation-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Nero Grip |
Shoe Size | 2 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |