SKU:
FTS9633066N
MPN:
13746-17064-08
£70.49
Ex VAT
£84.59
Inc VAT
Product Details
Product Specification
Product Documents
200 Joules steel toe cap impact protection. Guards against falling objects and collisions, Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption. Lightweight. Normally polyurethane soles with breathable uppers. Reduces fatigue during extended wear. Padded ankle collar and tongue. Pull on loop.
SBP, SRC classified.
Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Grey |
EAN | 5038601013070 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | FS188 |
Product Type | Metal Safety Trainers |
Resistance Features | Heat-Resistant Puncture-Resistant |
Safety Classification | SBP |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Sole Material | Nitrile |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Vegan | No |
Wide Fitting | No |