SKU:
CTL9634702V
MPN:
RT68BP
£24.49
Ex VAT
£29.39
Inc VAT
11 Variations Available
Product Details
Product Specification
RT68BP
S1P. 200 joule steel toe cap. Composite midsole. Antistatic. Comfort lining & footbed. Padded tongue. Slip resistant to SRA.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | (Unbranded) |
Closure Type | Laces |
Colour | Grey |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static |
Safety Classification | S1P |
Shoe Size | 12 |
Slip Resistance Rating | SRA |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |