SKU:
BMT9637496J
MPN:
ST278BR
£33.79
Ex VAT
£40.55
Inc VAT
8 Variations Available
Product Details
Product Specification
ST278BR
200 Joule Steel Toe Cap
Steel Midsole
Comfort Lining & Footbed
Padded Tongue
Rubber/EVA Sole
Slip Resistant to SRA
EN ISO 20345 2011
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | (Unbranded) |
Closure Type | Laces |
Colour | Red |
EAN | 5060545913833 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Product Type | Metal Safety Trainers |
Resistance Features | Impact-Resistant |
Safety Classification | SBP |
Shoe Size | 7 |
Slip Resistance Rating | SRA |
Sole Material | EVA |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Vegan | No |
Wide Fitting | No |