SKU:
HIM9636019V
MPN:
5603BK120
£89.99
Ex VAT
£107.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
The Himalayan® 5603 sporty style safety trainers deliver a lightweight and breathable footwear solution. The microfibre upper is manufactured with a waterproof treatment to keep the feet dry and comfortable during prolonged wear. While the metal free design also allows for unhindered use around metal detectors and security gates.
For enhanced comfort and durability, the Vibram multi-surface traction sole has a deep tread that provides stability in slippery conditions to keep you safe and on your feet.
Features and Benefits
• Composite toe cap provides up to 200 Joules of shock and crush resistance
• Protective composite mid-sole protects the feet against puncture injuries
• 100% waterproof construction keeps feet comfortable and dry in wet conditions
• Non-metallic construction makes for lightweight boots that don't conduct the heat or cold
• Twin-stitched seams ensure a durable boot suitable for industrial use
• Four loop tie laces for customised and secure fitting
• Oil-resistant sole keeps you on your feet in slippery conditions
• Reflective details on the boot sides help towards nighttime visibility
• Sole has anti-static properties to help prevent static build-up
Typical Applications
• Security
• Aerospace
• Construction
• Outdoor work
• Warehouse
• Storage and distribution
• Transport
• Fork lift drivers
Standards
• CE/UKCA marked
• EN ISO 20345 S3 SRC WRU HRO
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Orange |
EAN | 5056191535895 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 5603BK120 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant Oil-Resistant Penetration-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Vibram |
Shoe Size | 12 |
Slip Resistance Rating | SRC |
Sole Material | Vibram |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microfibre Suede |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |