SKU:
FTS9632649C
MPN:
20412-32255-04
£44.79
Ex VAT
£53.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
S1P, SRC. Metal-free. Antistatic. Resistance to high heat. Heel energy absorption. Composite cap. Composite midsole. Slip resistant. Smooth action nubuck upper. Flexible textile gusset tongue. Non-metallic single top eyelet. Rubber sole. To ISO20345.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Black |
EAN | 5038600119001 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | FS59C |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant |
Safety Classification | S1P |
Shoe Size | 4 |
Shoe Style | Athletic |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20347 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |