SKU:
PUM9636430J
MPN:
25459-42355-10
£81.49
Ex VAT
£97.79
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Protection: Fiberglass Toe Cap and flexible FAP® midsole
Plus: TPU protection in the toe area, metal free
Upper: seamless woven SAFETY KNIT™ textile
Lining: BreathActive functional lining
Footbed: evercushion® BA
Sole: rubber sole URBAN with ldCELL and Rotation Point System, 300°C heat resistant
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Puma |
Closure Type | Laces |
Colour | Grey |
EAN | 4051428060141 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 25459-42355-10 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant Oil-Resistant |
Safety Classification | S1P |
Series | Xelerate |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Textile |
Vegan | No |
Wide Fitting | No |