£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
F65112
Classic Oxford short sleeve shirt with pearl buttons and button-down collar, mitred chest pocket.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Grey |
ECLASS Code | 40010302 |
Gender | Men |
MFR Part No. | F65112 |
Product Type | Shirt |
Size | XL |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |