£27.49
Ex VAT
£32.99
Inc VAT
24 Variations Available
Product Details
Product Specification
KK187 Tailored Fit Premium Oxford Shirt Short Sleeved Shirts
This short sleeve shirt fulfils all expectations of a Premium Oxford. It's high quality cotton rich fabric is highly durable and suitable for all corporate environments.
Button down collar, Fused stand up collar, Rounded hem, Spare buttons
Colours: Black, White
Sizes: 15"- 19.5"
Fabric: 70/30 mercerised cotton polyester.
Weight: 125gsm
Attribute | Value |
---|---|
Brand | Kustom Kit |
Collar Size | 14.5in. |
Colour | Black |
ECLASS Code | 40010302 |
Product Type | Oxford Shirt |
UNSPSC Code | 53101600 |