£10.49
Ex VAT
£12.59
Inc VAT
9 Variations Available
Product Details
Product Specification
Businesswear poplin short sleeved blouse. Soft collar styling. Rounded bottom hem. Fitted styling with bust darts and back darts. Easycare fabric, short sleeves. Pearlised buttons. Fabric 65% polyester/35% cotton, plain poplin weave. Weight 105gsm. Available in Light Blue and White.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
ECLASS Code | 40010302 |
Gender | Women |
Material | Cotton Polyester |
MFR Part No. | PR302 WHI 12 |
Product Type | Blouse |
Size | 12 |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |