SKU:
MSC9628956G
MPN:
10149-154-010-W32.5
£53.49
Ex VAT
£64.19
Inc VAT
36 Variations Available
Product Details
Product Specification
Product Documents
Lightweight shorts with triple stitched seams, low waist and multiple pockets for ample storage.
Features and Benefits
• Excellent product lifespan due to durable triple stitched seams on leg and crotch
• Waist band supports in all working positions due to being formed following the body's anatomy
• Flexible D-ring that does not scratch and adjustable hammer loops
• Reinforced back pockets and adjustable hammer loops
• Tolerates industrial washing
• Front pockets, back pockets with reinforcement, thigh pocket with flap and hidden press studs, ruler pocket and pen pocket
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy Blue |
EAN | 5707209826800 |
Fabric Weight | 260g/m² |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | 10149-154-010W32.5 |
Series | Charleston |
Type | Work Shorts |
UNSPSC Code | 53101502 |
Waist Size | 32.5 |