£12.66
Ex VAT
£15.19
Inc VAT
Product Details
Product Specification
Transport moisture away from the feet through point structure, and keep the feet dry. Black heavier weight Coolmax® insulates and keeps the feet dry and
warm. Steel Toe™ adds superior strength and durability.
Attribute | Value |
---|---|
Brand | Helly Hansen |
Colour | Black |
EAN | 7040051295485 |
ECLASS Code | 40010301 |
Gender | Men |
Material | Polyester |
MFR Part No. | 75714 |
Pack Quantity | 1 Pair |
Size | 6.5-8.5 |
Type | Work Socks |
UNSPSC Code | 53102402 |