£84.99
Ex VAT
£101.99
Inc VAT
Product Details
Product Specification
V12 Socks, like our boots, are crafted for maximum comfort and durability. Using luxury yarns and the latest technical know-how.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Brown/Cream |
ECLASS Code | 40010301 |
Gender | Unisex |
Material | Yarn |
MFR Part No. | VSOK4/1L |
Pack Quantity | 10 Pairs |
Size | L |
Type | Boot Socks |
UNSPSC Code | 53102402 |