£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Used widely by bikers and members of the armed forces, these sea boot socks, or angling socks as they're otherwise known, provide excellent warmth and protection, and are suitable for wear with a variety of boot styles.
Features and Benefits
• Wool rich (60% wool, 40% acrylic blend) for maximum comfort
• Ventilation panels maintain airflow and reduce heat build-up
• Specially engineered toe seams ensures user comfort
• Non-elasticated comfort cuff for folding over boot tops
• Machine washable at 40°C
Attribute | Value |
---|---|
Brand | Workforce |
Colour | Cream |
EAN | 5019041005351 |
ECLASS Code | 40010301 |
Gender | Men |
Material | Acrylic Wool |
Pack Quantity | 1 Pair |
Size | 6-11 |
Type | Boot Socks |
UNSPSC Code | 53102402 |