SKU:
UVX9602320C
MPN:
9171-160
£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Product Documents
Lightweight and comfortable design for all day wear. Sporty wraparound style, duo-spherical lens provides excellent all-round vision. Polycarbonate clear lens options, maximum UV protection. Highest optical quality lens. Class 1.
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101299754 |
ECLASS Code | 40019121 |
Frame Colour | Blue |
Frame Material | Plastic |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | 9171-160 |
Resistance Features | Anti-Fog Impact-Resistant UV-Resistant |
Series | X-Twin |
UNSPSC Code | 46181802 |