£82.49
Ex VAT
£98.99
Inc VAT
129 Variations Available
Product Details
Product Specification
Single breasted with 3 buttons and centre vent. Fabric: 50% wool/47% polyester/3% Lycra (2 way stretch). Advanced water and stain resistance. Machine washable (40C) using washbag provided. Available in a choice of Black, Black Pin Stripe, Charcoal, Navy and Navy Pin Stripe.
Attribute | Value |
---|---|
Brand | Davern |
Colour | Charcoal |
Fit | Short |
Gender | Men |
Material | Lycra Polyester Wool |
Product Type | Jacket |
Series | Excelsior |
Size | 46S |
UNSPSC Code | 53101900 |