£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
These single use face masks are designed for use as domestic masks and therefore are not medical grade.
Features and Benefits
• Three layers of material enhance wearer comfort
• The elastic ear loops and fixed nose clip keep the mask securely in place
• Anti-fog inner strap improves ventilation
Typical Applications
• Domestic use
Warnings
• Non-Medical Use
Notes
• LOW SHELF LIFE
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Blue |
Disposable/Reusable | Disposable |
EAN | 5036140468641 |
Material | Non-Woven Polypropylene |
MFR Part No. | SF-P01 |
Pack Quantity | 50 |
Size | One Size |
UNSPSC Code | 42131606 |