£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
100% polypropylene 130g, Lifa® Stay Dry Technology™. Lightweight extremely quick drying jumper, soft, naturally anti-bacterial, non-allergic with extended back.
Attribute | Value |
---|---|
Brand | Helly Hansen |
Colour | Navy Blue |
EAN | 7040057536964 |
ECLASS Code | 40010500 |
Fabric Weight | 130g/m² |
Material | Polypropylene |
MFR Part No. | 75016 |
Size | 4XL |
UNSPSC Code | 53101700 |