£13.49
Ex VAT
£16.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Kustom Kit KK302 Klassic Sweatshirt
Constructed from 65% polyester and 35% cotton brushed back jersey for optimum comfort and performance. This crew neck sweatshirt has reinforced strength due to twin needle seaming and is also highly durable thanks to the Superwash 60° fabric. The perfect match to the Klassic polo shirt!
Colours: Dark Grey, Red, Royal, Navy Black
Sizes: XS-3XL
Weight: 280gsm.
Attribute | Value |
---|---|
Brand | Kustom Kit |
EAN | 5036140479173 |
ECLASS Code | 40010500 |
UNSPSC Code | 53101700 |