£12.99
Ex VAT
£15.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Generous cut with Rib at neck, cuffs and hem. Twin needle stitching throughout, shoulder to shoulder taping and half moon yoke. Fabric: 65% Cotton 35% Polyester. Weight: 340gsm.
Attribute | Value |
---|---|
Brand | Ranks |
Colour | Royal Blue |
ECLASS Code | 40010500 |
Material | Cotton Polyester |
MFR Part No. | RK20 |
Size | M |
UNSPSC Code | 53101700 |