£10.99
Ex VAT
£13.19
Inc VAT
48 Variations Available
Product Details
Product Specification
Orn Essentials Men's Shirt
Smart classic styling. Hard wearing poly-cotton mix fabric. Regular body fit with a generous cut. Classic collar
Chest pocket. Great value shirt that performs perfectly. A must for the hospitality trade, retail and office environments.
Colours: Black, Dark Grey, Lilac, Maroon, Mid Blue, Purple, Royal, Sky, Teal, White
Collar Sizes 14" - 23"
Fabric: 65% polyester, 35% cotton. Weight:105gsm
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
Gender | Men |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53103000 |