SKU:
PTL9628300B
MPN:
FRA205(T)ARC
£25.49
Ex VAT
£30.59
Inc VAT
6 Variations Available
Product Details
Product Specification
215gsm Protal® inherent FR fabric, anti-static, electric arc approved long sleeve navy T-Shirt with elasticated hem and cuffs.
EN11612, EN1149, IEC61482-2 Class 1.
Colour: navy.
Attribute | Value |
---|---|
Brand | Protal |
Colour | Navy Blue |
Gender | Men |
Material | Protal® Inherent Flame Retardant Fabric |
Size | S |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53103000 |