£3.99
Ex VAT
£4.79
Inc VAT
3 Variations Available
Product Details
Product Specification
ZT180
Jersees heavyweight T-shirt. 100% ringspun cotton. Front coverseaming on collar. Tubular body construction for shape retention. Weight 175gsm. Colour: White.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
Gender | Men |
Material | Cotton |
MFR Part No. | ZT180 |
Size | 4XL |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53103000 |