£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
Helly Hansen's Workwear 3-layer System of Dress is an interactive clothing system for staying dry and warm at work. Base Layer, Thermal Layer and Protection Layer work together to deliver dryness and warmth.
1 BASE LAYER - Bodywear absorbs virtually no moisture so the skin stays dry and warm.
2 THERMAL LAYER - Fibrepile and Crafter Fleece maintain body warmth by trapping air, which insulates against cold.
3 PROTECTION LAYER - Waterproof, breathable Helly Tech provides optimum protection against wet and windy
Attribute | Value |
---|---|
Brand | Helly Hansen |
Colour | Navy Blue |
EAN | 7040050797096 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Unisex |
Leg Length | 31in. |
MFR Part No. | 75402 |
Size | XL |
UNSPSC Code | 53101500 |
Waist Size | 40 - 42in. |