£60.83
Ex VAT
£73.00
Inc VAT
Product Details
Product Specification
79% cotton 21% polyester, 295gms2, canvas trousers with a variety of pockets, nylon Cordura® reinforcements for knee pockets and two hanging pockets.
Colour: black/grey.
Attribute | Value |
---|---|
Brand | Helly Hansen |
Colour | Black/Grey |
EAN | 7040057507339 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Unisex |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | 76441 |
Size | L |
UNSPSC Code | 53101500 |
Waist Size | 38in. |