Mascot

ACCELERATE, Work Trousers, Men, Navy Blue, Elastolefin/Polyester, Waist 32.5", Regular

SKU:

MSC9620470G

MPN:

18079-511-010-L32W32.5

£99.99

Ex VAT

£119.99

Inc VAT

OUT OF STOCK

    Overview

    Accelerate men's stretch trousers with knee-pad pockets manufactured from a low weight, water-repellent material which offers an ergonomically formed trouser leg.


    Features and Benefits
    • Adjustable durable CORDURA® knee-pad pockets so the pads have optimal position on your knees
    • Zipper on the side of leg for excellent ventilation
    • Durable material which can tolerate industrial washing
    • Form-cut low waist and four way stretch material ensures comfort and provides freedom of movement
    • Loops for a belt


    Product Specification
    Brand
    Mascot
    Colour
    Navy Blue
    EAN
    5711074687435
    ECLASS Code
    40019090
    Fit
    Regular
    Gender
    Men
    Leg Length
    31in.
    Material
    Elastolefin Polyester
    MFR Part No.
    18079-511-010L32W32.5
    Product Type
    Work Trousers
    Series
    ACCELERATE
    Size
    32.5
    UNSPSC Code
    53101500
    Waist Size
    32.5in.