SKU:
MSC9620470K
MPN:
18079-511-010-L32W35.5
£107.00
Ex VAT
£128.40
Inc VAT
148 Variations Available
Product Details
Product Specification
Accelerate men's stretch trousers with knee-pad pockets manufactured from a low weight, water-repellent material which offers an ergonomically formed trouser leg.
Features and Benefits
• Adjustable durable CORDURA® knee-pad pockets so the pads have optimal position on your knees
• Zipper on the side of leg for excellent ventilation
• Durable material which can tolerate industrial washing
• Form-cut low waist and four way stretch material ensures comfort and provides freedom of movement
• Loops for a belt
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy Blue |
EAN | 5711074687466 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Elastolefin Polyester |
MFR Part No. | 18079-511-010L32W35.5 |
Product Type | Work Trousers |
Series | ACCELERATE |
Size | 35.5 |
UNSPSC Code | 53101500 |
Waist Size | 35.5in. |