SKU:
MSC9620482B
MPN:
18088-511-03-L32W30.5
£107.00
Ex VAT
£128.40
Inc VAT
96 Variations Available
Product Details
Product Specification
These ergonomically formed trousers are suitable for women with a difference of more than 20cm between their hip and waist measurements.
Features and Benefits
• Reflective tape for higher visibility
• Loops for a belt
• Plenty of pockets for storing personal belongings or tools whilst on the job
• High durable material which can tolerate industrial washing
• Zipper on the side of the leg for ventilation
• Adjustable durable CORDURA® knee pad pockets so the pads have optimal position on your knees
• Material which offers a four way stretch for comfort and freedom of movement
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Green |
EAN | 5711074729067 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Women |
Leg Length | 31in. |
Material | Elastolefin |
MFR Part No. | 18088-511-03L32W32 |
Product Type | Work Trousers |
Series | ACCELERATE |
Size | 8 |
UNSPSC Code | 53101500 |
Waist Size | 32in. |