SKU:
MSC9620490H
MPN:
18488-230-010-L32W41
£73.49
Ex VAT
£88.19
Inc VAT
72 Variations Available
Product Details
Product Specification
Accelerate Pearl Fit Women's Trousers are designed to particularly suit warm environments with lightweight properties and high cotton content. These ergonomically formed trousers are suitable for women with a difference of more than 20 centimetres between their hip and waist measurements.
Features and Benefits
• Form-cut low waist ensures freedom of movement and comfort
• Reflective tape for higher visibility
• Loops for a belt
• Plenty of pockets for storing personal belongings or tools whilst on the job
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy Blue |
EAN | 5711074740307 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Women |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | 18488-230-010L32W43.5 |
Product Type | Work Trousers |
Series | ACCELERATE |
Size | 20 |
UNSPSC Code | 53101500 |
Waist Size | 43.5in. |