£22.49
Ex VAT
£26.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Experience peak performance and comfort with our durable cotton polyester blend workwear. Ideal for various applications, the fabric allows maximum range working without compromising on comfort. Stretch panelling ensures ease of movement, addressing the needs of professionals in physically demanding environments. Clever features, including multi-functional holster pockets and top-loading kneepad pockets, enhance convenience. The easy-access multi-way thigh pocket securely stores essentials. Crafted for those who demand both functionality and comfort, this workwear isn't just clothing; it's a dynamic solution that elevates your work experience, ensuring you stay efficient and comfortable in every task.
Features and Benefits
• Upcycled from 31 PET bottles for sustainability
• Innovative stretch panelling for comfort and flexibility
• Durable polycotton fabric for high performance and maximum comfort
• 10 pockets, including a rule pocket and hammer loop, for ample storage
• 40 UPF rated fabric blocks 98% of UV rays for sun protection
Attribute | Value |
---|---|
Brand | Portwest |
Colour | White |
EAN | 5036108392414 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Unisex |
Material | Polyster |
MFR Part No. | CD883WHR30 |
Product Type | Holster Trousers |
Series | WX2 |
Size | 30 |
UNSPSC Code | 53101500 |
Waist Size | 30in. |