SKU:
CTL9620496D
MPN:
T20 ROYAL R 34
£14.99
Ex VAT
£17.99
Inc VAT
41 Variations Available
Product Details
Product Specification
245gsm polyester/cotton trousers with sewn-in front seam for permanent smartness. No pleats, waistband with concealed, twin hook and bar fastening. Two side swing pockets, jetted rear pocket with button/loop fastening.
Attribute | Value |
---|---|
Brand | Benchmark Trousers |
Colour | Royal Blue |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | T20 |
Product Type | Work Trousers |
Series | Classic |
Size | 34 |
UNSPSC Code | 53101500 |
Waist Size | 34in. |