£62.49
Ex VAT
£74.99
Inc VAT
14 Variations Available
Product Details
Product Specification
The DX4 Holster Trouser is a must-have for professionals prioritizing unrestricted movement and comfort. Crafted with dynamic 4X stretch fabrics, it ensures unparalleled flexibility, ideal for construction, carpentry, plumbing, and diverse trades. The high-rise back waistband with side elastication adds protection in all working positions, ensuring ergonomic wear. Featuring pre-bent top-loading adjustable knee pad pockets, spacious front pockets, and multi-functional zip thigh pockets, it offers secure storage for tools and accessories. With triple stitching throughout, this trouser guarantees maximum durability, meeting the demands of those who seek enduring performance in their workwear. Elevate your comfort and agility with the DX4 Holster Trouser.
Features and Benefits
• 4-way stretch fabric ensures ease of movement and comfort
• Lightweight HiVisTex Pro segmented reflective tape enhances visibility
• 16 pockets, including rule pocket and hammer loop, offer ample storage
• Multiple side zip compartments provide secure storage options
• Crotch gusset reduces stress and prevents seam failure
Attribute | Value |
---|---|
Brand | Portwest |
Colour | White/Grey |
EAN | 5036108366286 |
ECLASS Code | 40019090 |
Gender | Unisex |
MFR Part No. | DX440WGR42 |
Product Type | Work Trousers |
Series | DX4 |
Size | (S-42) |
UNSPSC Code | 53101500 |
Waist Size | 42in. |