Dickies

Redhawk, Action Trousers, Men, Black, Poly-Cotton, Waist 34", Regular

SKU:

DCK9626685G

MPN:

WD814

£25.49

Ex VAT

£30.59

Inc VAT

OUT OF STOCK

    Overview

    260gsm, 65% polyester, 35% cotton fabric with external knee pad pouches. Button and zip fastening. Two zipped reinforced back pockets. Zipped hand pockets. One zipped thigh pocket.
    Inside leg measurements: regular 31" and tall 33".


    Product Specification
    Brand
    Dickies
    Colour
    Black
    EAN
    5025540985919
    ECLASS Code
    40019090
    Fabric Weight
    260g/m²
    Fit
    Regular
    Gender
    Men
    Leg Length
    31in.
    Material
    Polycotton
    MFR Part No.
    WD814
    Product Type
    Work Trousers
    Series
    Redhawk
    Size
    34
    UNSPSC Code
    53101500
    Waist Size
    34in.