SKU:
MSC9627737B
MPN:
18788-230-09-L30W30.5
£69.99
Ex VAT
£83.99
Inc VAT
48 Variations Available
Product Details
Product Specification
The PEARL fit of these trousers is especially designed for women with a difference of less than 20 centimetres between their waist and hip measurements.
Features and Benefits
• The light material is suited to warm environments and the durable triple stitched seams on the leg and crotch improve product life
• The low waist with form-cut waistband enhances wearer comfort and allows freedom of movement
• Ample storage thanks to spacious front pockets, reinforced back pockets, thigh pocket, ruler pocket and pen pocket
• Enhanced wearer safety due to extra visibility thanks to reflectors
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Black |
EAN | 5711074725847 |
ECLASS Code | 40019090 |
Fit | Short |
Gender | Women |
Leg Length | 29in. |
Material | Polycotton |
MFR Part No. | 18788-230-09L30W32 |
Product Type | Work Trousers |
Series | UNIQUE |
Size | 23 |
UNSPSC Code | 53101500 |
Waist Size | 23in. |