SKU:
CTL9630080S
MPN:
D886412
£27.79
Ex VAT
£33.35
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Acifort Warwick Dunlop full safety wellington boots with steel toecap and midsole for added protection. 100% waterproof with oil, chemical resistant outsole. Made from PVC nitrile rubber. Coloiur: Black.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Dunlop |
Colour | Black |
EAN | 8713197200314 |
ECLASS Code | 40019090 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 18864 SZ.12 |
Midsole Material | Steel |
Product Type | Metal Safety Wellingtons |
Resistance Features | Penetration-Resistant |
Safety Classification | SB |
Series | Acifort Warwick |
Shoe Size | 12 |
Slip Resistance Rating | SRA |
Sole Material | Nitrile PVC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | PVC |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |