SKU:
CPC2693040G
MPN:
6151607010
£297.00
Ex VAT
£356.40
Inc VAT
Product Details
Product Specification
4" angle wheel grinder for industrial maintenance and production applications. High body durability. Durable bevel gear. Robust machined steel housing. Robust safety lever and side exhaust. Built to withstand rough usage and extreme temperatures.
Power: 1hp (750W).
No load speed: 13,500rpm.
Wheel capacity: 4" (100mm)
Spindle Thread: 3/8-24
Sound power: 99 db(A)
Vibration a: (ISO28927-12) 7.2 m/s2
Vibration K: (ISO-20643) 2.4 m/s2
Actual air consumption: 26.5cfm 12.5 l/s
Minimum hose size: 10mm (3/8")
Air inlet thread 3/8"
Overall length: 210mm
Weight: 1.50kg
Attribute | Value |
---|---|
Air Consumption | 26.5CFM |
Air Inlet Size | 3/8in. |
Brand | Chicago Pneumatic |
Disc Diameter | 4in. |
EAN | 0015451685799 |
ECLASS Code | 21051314 |
Exhaust Location | Side |
Includes | Backing Flange Lock Nut Pin Spanner Protective Guard |
Item | Air Angle Grinder |
Length | 210mm |
MFR Part No. | 6151607010 |
Model Number | CP3040GABTIM |
No Load Speed | 13,500rpm |
Power | 750W |
Power Source | Air |
Throttle Features | Lever Throttle Single Speed |
UNSPSC Code | 27112704 |