SKU:
CPT2698033E
MPN:
T024134
£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
Teasing throttle for precise control with triple planetary gearing for smooth operation and extended life. Fitted with a side handle for added comfort and control. Perfect for drilling, hole sawing and cylinder honing.
Free Speed: 500 rpm
Chuck Size: 13mm (1/2) Spindle Size: 24mm (3/8
)
Free Speed: 500rpm
Weight: 1.36kg
Length: 197mm
Avg. Air Consumption: 85l/m (3 CFM)
Air Inlet Thread Size: 1/4 NPTF
Minimum Hose Size: 10mm (3/8`)
Sound dB(A) Pressure: 96.3
Vibration m/s: <2.5
Attribute | Value |
---|---|
Air Consumption | 340CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Chicago Pneumatic |
Chuck Capacity | 13mm |
Chuck Type | Keyed |
Compatible Hose Inner Diameter | 10mm |
EAN | 0015451400187 |
ECLASS Code | 21052003 |
Features | Teasing Throttle |
Item | Air Drill Driver |
Length | 197mm |
MFR Part No. | CP785H |
Model Number | CP785H |
No Load Speed | 500rpm |
Power | 373W |
Power Source | Air |
Reversibility | Non-reversible |
Torque Range | 15.4 |
UNSPSC Code | 27112703 |
Weight | 1.36kg |