SKU:
CPT2698862D
MPN:
8941077760
£679.00
Ex VAT
£814.80
Inc VAT
Product Details
Product Specification
CP7776 - 1" Pistol Impact Wrench.
Durable pistol type metal impact wrench with TPR & side handle - being able to rotate in 4 positions that delivers high power, with 1770 ft.lbs -2400Nm of torque in reverse and offers one the best price to performance ratio compared to competitive products. Ideal for general mechanics and tyre changing on heavy vehicles.
Max. Bolt Size M32.
Working torque range: 955 - 2073Nm.
Maximum torque: 2400Nm.
Average air consumption: 3.9 l/s
Air consumption @load: 15.6l/s.
Air inlet NPTF: 1/2".
Sound pressure level: 93dBA.
Vibration K (ISO-28927-2): 8.7m/s2.
Length: 267mm.
Attribute | Value |
---|---|
Air Inlet Size | 1/2in. |
Air Pressure | 90psi |
Body Style | Pistol Grip |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 13mm |
Drive Size | 1in. |
EAN | 0015451715359 |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
Length | 289mm |
Max. Torque Rating | 2400Nm |
Model Number | CP7776 |
No Load Speed | 5000rpm |
Noise / Vibration Information | Sound Power 104 db(A) Sound Pressure 93 db(A) Vibration 8.7 m/s² (ISO-28927-2) Vibration Uncertainty (K) 2.8 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Air |
Torque Range | (Fwd) 955 - 2073Nm |
UNSPSC Code | 27112713 |
Weight | 11.2kg |