SKU:
KBE2701630B
MPN:
AW180A
£419.00
Ex VAT
£502.80
Inc VAT
Product Details
Product Specification
Product Documents
IWS100X - 1" square drive. Suitable for industrial and commercial production and assembly applications. Side handle for two-handed operation. Top mounted spring balance loop. Easy to use forward/reverse switch and three position power regulator. Top venting exhaust. Oiling points for daily maintenance.
Bolt Capacity: M33
Working torque: 2,030 Nm
Maximum torque: 2,300Nm
Safe working pressure: 6.2bar / 90psi.
Air inlet thread: 1/2" NPT.
Minimum air hose size (ID): 1/2" (13mm).
Air pressure: 6.3bar/90 psi.
Air consumption: 7.0 cfm.
Sound pressure level: 96 dBA.
Sound power level: 101.67 dBA.
Vibration level: 6.0 m/s².
Overall length: 448mm.
Attribute | Value |
---|---|
Air Consumption | 7CFM |
Air Inlet Size | 1/2in. |
Air Pressure | 90psi |
Body Style | Inline |
Brand | Kobe Blue Line |
Compatible Hose Inner Diameter | 13mm |
Drive Size | 1in. |
EAN | 5036140045668 |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
Length | 448mm |
Max. Torque Rating | 2305Nm |
MFR Part No. | IWS100X |
Model Number | IWS100X |
No Load Speed | 3300rpm |
Noise / Vibration Information | Sound Power 101.67 dBA Sound Pressure 96 dBA Vibration 6.0 m/s² ISO-8662-7 |
Power Source | Air |
Torque Range | (Fwd) - 2,034Nm |
UNSPSC Code | 27112713 |
Weight | 9.2kg |