SKU:
KBE2702310K
MPN:
2702310K
£91.49
Ex VAT
£109.79
Inc VAT
Product Details
Product Specification
Product Documents
KSW120 - 1/2" Stubby Impact Wrench - Twin Hammer
Suitable for light workshop and garage use. Stubby design allows access to hard to reach work spaces and soft grip handle helps to reduce vibration. Other features include a forward/reverse speed regulator, as well as a downward facing exhaust in handle to lower noise level. 10,000 rpm free speed.
Attribute | Value |
---|---|
Air Consumption | 4.4CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Body Style | Pistol Grip |
Brand | Kobe Green Line |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
EAN | 5036140329461 |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
Length | 120mm |
Max. Torque Rating | 1302Nm |
MFR Part No. | KSW120 |
Model Number | KSW120 |
No Load Speed | 10000rpm |
Noise / Vibration Information | Sound Power Level: 98dBA Sound Pressure Level: 87dBA Vibration Level: 4.9m/s² Vibration Uncertainty K: 0.98m/s² |
Power Source | Air |
Torque Range | (Fwd) 34 - 407Nm |
UNSPSC Code | 27112713 |
Weight | 1.54kg |