£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
Product Documents
IW500 - 1/2" Impact Wrench
One piece aluminium housing, 10 position power regulator, thumb switch for reversing, 1/4" NPT air inlet thread for 10mm air hose, 90psi air pressure, 300ft/lbs torque, 3.5cfm* air consumption.
Features and Benefits
• Highly efficient
• Durable aluminum design
• M16 bolt capacity
Notes
• Sound pressure level: 88dBA
• Vibration level: 4.2m/s²
• Overall length: 188mm
*Based on a 15 second cycle per minute average use
Attribute | Value |
---|---|
Air Consumption | 3.5CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Body Style | Pistol Grip |
Brand | Kobe Red Line |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
EAN | 5036140089174 |
ECLASS Code | 21052003 |
Height | 190mm |
Item | Air Impact Wrench |
Length | 188mm |
Max. Torque Rating | 488Nm |
MFR Part No. | IW500 |
Model Number | IW500 |
No Load Speed | 8400rpm |
Noise / Vibration Information | Sound Pressure Level: 88dBA Vibration Level: 4.2 m/s² |
Power Source | Air |
Torque Range | (Fwd)380 - 488Nm |
UNSPSC Code | 27112713 |
Weight | 2.2kg |
Width | 65mm |