£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Product Documents
With this powerful air impact wrench, you can work at continuously full power for longer. With air powering the up to 1,112 Nm of torque in this impact wrench, the power-to-weight ratio of the tool is higher than a battery-powered wrench. Connecting up to a source such as an air compressor allows the tool to work at maximum capacity, delivering continuous torque during heavy duty, lengthy applications. The 1/2" square drive wrench has a three setting dial, allowing the user to adjust the speed/torque of the tool with ease. The ergonomic and comfortable handle grip ensures ease of use to match the impact wrench's longevity. At only 1.9kg, this tool is lightweight and easy to maneuver in hard to reach areas.
Features and Benefits
• Forward/reverse selection
• Fixed inlet and exhaust
• High torque, powerful air-fed impact wrench
• Compact, lightweight design
Typical Applications
• Ideal for heavy duty production and assembly applications on steel, wood and metals
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Body Style | Pistol Grip |
Brand | Kobe Blue Line |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
EAN | 5036140221376 |
ECLASS Code | 21052003 |
Height | 205mm |
Item | Air Impact Wrench |
Length | 183mm |
Max. Torque Rating | 1112Nm |
MFR Part No. | B7444 |
Model Number | B7444 |
No Load Speed | 7000rpm |
Noise / Vibration Information | Sound Power Level: 99.9dBA Sound Pressure Level: 93.9dBA Vibration Level: 7.7m/s² Vibration Level Uncertainty K: 1.25m/s² |
Power Source | Air |
Torque Range | (Fwd) 68 - 786Nm |
UNSPSC Code | 27112713 |
Weight | 1.94kg |
Width | 70mm |