£91.49
Ex VAT
£109.79
Inc VAT
Product Details
Product Specification
Product Documents
G7321 - 3/8" Impact Wrench
Suitable for light workshop and garage use. Twin hammer mechanism with a 4 point adjustable air (speed) forward/reverse speed regulator. Ergonomic and comfortable handle grip with vibration dampening a fixed inlet and exhaust. One finger stop/start trigger operation. Downward facing external exhaust in handle.
Square drive size: 3/8"
Free speed:
position 1: 8,000 rpm,
position 2: 9,100 rpm,
position 3: 10,100 rpm.
Reverse:10,200 rpm.
Maximum torque: 393 Nm (rev).
Working torque: 339 Nm (fwd).
Recommended air pressure: 6.2 bar (90psi).
Air consumption: 3.4 cfm*
Air inlet thread: 1/4" NPT.
Minimum air hose size (ID): 10mm (3/8").
Overall length: 160 mm.
Attribute | Value |
---|---|
Air Consumption | 3.4CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Body Style | Pistol Grip |
Brand | Kobe Green Line |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 3/8in. |
EAN | 5036140227767 |
ECLASS Code | 21052003 |
Height | 180mm |
Item | Air Impact Wrench |
Length | 160mm |
Max. Torque Rating | 393Nm |
MFR Part No. | G7321 |
Model Number | G7321 |
No Load Speed | 10200rpm |
Noise / Vibration Information | Sound Power 101 db(A) EN ISO15744:2002 Sound Pressure 88 db(A) EN ISO15744:2002 Vibration Level 4.9 m/s² EN28927-2 |
Power Source | Air |
Torque Range | (Fwd) - 339Nm |
UNSPSC Code | 27112713 |
Weight | 1.39kg |
Width | 50mm |